Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Hori, 0 to 0.008 In
Mfr # 599-7023-3
Zoro # G1168745
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.008 in
- Features Bidirectional with Automatic Reversal; Continuous Clockwise Pointer Rotation; Jeweled Movement with 7 Rubies
- Accuracy +/-0.0001 in
- Includes 5/16 in Contact, Extension Rod, G Clamp, Swing Arm Attachment, Thumb Clamp, Tool Post Base, Vertical Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7023-3
- Zoro # G1168745
- UPC # 622419464008
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.5 in |
Contact Point Dia. | 0.08 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Stylus Diameter | 0.08 in |
Stem Thread Size | M1.4 |
Description
This TESA BROWN & SHARPE Horizontal Dial Test Indicator is a must-have for any serious machinist. With an accuracy of +/- 0.0001 in, you can be sure that the tool will give you reliable readings. This indicator has a dial size of 1.5 in and is able to measure between 0 in and 0.008 in. The graduated dial measures 0.001 in on its vernier scale, giving you highly accurate readings each time you use it. Its balanced dial reading allows for easy reading without having to make mental calculations every time you use it, saving you time and effort when working with machinery or equipment that require precision measurements like your lathe or milling machine.. If you want to take your measuring skills to the next level, equip yourself with this TESA BROWN & SHARPE Horizontal Dial Test Indicator today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories