Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, 0 to 0.4mm
Mfr # 74.111369
Zoro # G207581095
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002mm
- Range 0 to 0.4mm
- Features Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever
- Dial Reading 0-10-0
- Product Type Dial Test Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.111369
- Zoro # G207581095
- UPC # 622419427744
- Country of Origin Switzerland
- Category Dial Indicators
Details
Graduations | 0.002mm |
Range | 0 to 0.4mm |
Features | Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever |
Dial Reading | 0-10-0 |
Product Type | Dial Test Indicator |
Operation Type | Lever-Style |
Item | Dial Test Indicator |
Description
Item Dial Test Indicator, Range 0 to 0.4mm, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS BLACK & WRENCH RACK (LI40460)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7033-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- TESA BROWN & SHARPE Dial Indicator, 0.0005in.Graduation, White (14.82016)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- Tesa Brown & Sharpe Dial Indicators