Shop All Dial Indicators
This Product is Discontinued
Tesa Brown & Sharpe
Dial Test Indicator, 0 to 0.4" (Discontinued)
Mfr # 74.111505
Zoro # G7624653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.002mm
- Range 0 to 0.400 in
- Features Fully Reversible, Swiveling Through 210 Degrees Without Reversing Lever, Measurement At 12 Degrees
- Includes Wrench and Case
- Indicator Style Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.111505
- Zoro # G7624653
- UPC # N
- Country of Origin Switzerland
- Category Dial Indicators
Dimensions
Dial Size | 30mm |
Details
Graduations | 0.002mm |
Range | 0 to 0.400 in |
Features | Fully Reversible, Swiveling Through 210 Degrees Without Reversing Lever, Measurement At 12 Degrees |
Includes | Wrench and Case |
Indicator Style | Horizontal |
Contact Point Style | Hard Steel or Tungsten Carbide |
Reading | Balanced |
Bearing Type | Jeweled |
Series | Intrepid 312 |
Dial Reading | 0-10-0 |
Item | Dial Test Indicator |
Dial Color | White |
Description
The TESA BROWN & SHARPE 74.111505 Dial Test Indicator is a great tool for calibrating surfaces and gauging the distance between parts. It features fully reversible measurements without having to reset the indicator, plus it swivels through 210 degrees without reversing the lever. This 0 to 0.4" dial test indicator has a clear white dial face with dual graduations in inches and millimeters. The TESA BROWN & SHARPE 74.111505 Dial Test Indicator is perfect for measuring your own tools or projects, or even checking work done by others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.