Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, 0 to 0.2mm
Mfr # 599-7033-13
Zoro # G208578001
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 2270 NF E 11-053
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7033-13
- Zoro # G208578001
- UPC # 622419459875
- Country of Origin Switzerland
- Category Dial Indicators
Details
Range | 0 to 0.2mm |
Standards | DIN 2270 NF E 11-053 |
Item | Dial Test Indicator |
Description
Dial Test Indicator, Range 0 to 0.2mm, Standards DIN 2270 NF E 11-053
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A12)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- GREAT NECK Fiberglass Hammer 8 Oz (HG8C)
- OX TOOLS Trade Heavy Duty Thin Chalk Reel Line (OX-T020831)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- MITUTOYO Dial Test Indicator (513-443-10T)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories