Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, 0 to 0.060
Mfr # 74.111965
Zoro # G104398864
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 0.060 in
- Features Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.111965
- Zoro # G104398864
- UPC # 622419417165
- Country of Origin Switzerland
- Category Dial Indicators
Details
Range | 0 to 0.060 in |
Features | Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever |
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Range 0 to 0.060 in, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, MT.80-AT A-3/8 (MT-AT (inch sizes))
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KIPP Cam Lever Adjustable Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X20)
- MARSON Nosepiece, 3/16 In (96026)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- IGAGING IP65 Dial Test Indicator, 0.030" Range - 400-065-030 (400-065-030)
- Tesa Brown & Sharpe Dial Indicators