Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, 0 to 0.060
Mfr # 74.111374
Zoro # G204398924
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 0.060 in
- Features Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.111374
- Zoro # G204398924
- UPC # 622419416823
- Country of Origin Switzerland
- Category Dial Indicators
Details
Range | 0 to 0.060 in |
Features | Fully Reversible, Measurement At 12 Degrees , Swiveling Through 210 Degrees Without Reversing Lever |
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Range 0 to 0.060 in, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- DEWALT 8 in. Steel Adjustable Wrench (DWHT80267)
- EXCEL BLADES #12 Mini Curved Blades, 5PK (20012IND)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 (74.111965)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- Tesa Brown & Sharpe Dial Indicators