Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Indicator, 0.200 in. range/rev, Black
Mfr # 14.82011
Zoro # G2032576
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.2 in
- Features Revolution Counter, Tolerance Pointers, Ball Contact Point
- Accuracy +/-0.004 in
- Includes Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 14.82011
- Zoro # G2032576
- UPC # 622419268590
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.125 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.2 in, Graduations 0.0005 in, Accuracy +/-0.004 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Back Lug, Dial Color Black, Dial Reading 0-5-0, Dial Size 2.25 in, Dimension Type Inch, Included Certification Declaration of Conformity, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.2 in, Reading Balanced, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (11H-18-4R)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- Tesa Brown & Sharpe Dial Indicators