Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Indicator, 0.0005in.Graduation, White
Mfr # 14.82016
Zoro # G2032488
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 1 in
- Features Revolution Counter, Tolerance Pointers, Ball Contact Point
- Accuracy +/-0.002 in
- Includes Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 14.82016
- Zoro # G2032488
- UPC # 622419268606
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.125 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.0005 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Back Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Declaration of Conformity, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- DRILL AMERICA m20x1.75 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.75)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- HHIP 03mm 001mm Centering Indicator (5712-1100)
- Tesa Brown & Sharpe Precision Measuring Tools