Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Indicator, 0 to 1 In, 0-100
Mfr # 14.82022
Zoro # G8207342
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.002 in
- Includes Wrench
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 14.82022
- Zoro # G8207342
- UPC # 622419268620
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.25 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Back Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Certificate Traceable to NIST, Declaration of Conformity, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- PROTO 1 in Drive Impact Socket 3 1/8 in Size 6 pt Standard Depth, Black Oxide (J10050)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489023)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- Tesa Brown & Sharpe Precision Measuring Tools