Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, Stainless Steel, White
Mfr # 00589046
Zoro # G5416713
original price:
$199.37
23% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Inside, Outside, Depth and Step Measuring
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.0008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00589046
- Zoro # G5416713
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.5 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.0008 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 2.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC BATTERY TERMINAL PULLER (OTC4611)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- MARSHALLTOWN Texture Stippling Brush (832)
- TIMBER TUFF Timber Tuff TMB-10DC 10 in. Curved Draw Shave (TMB-10DC)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (599-579-4)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black (599-579-5)
- MOORE & WRIGHT Dial Caliper 0-8" (MW143-20I)
- Tesa Brown & Sharpe Precision Measuring Tools