Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, Stainless Steel, White
Mfr # 00589045
Zoro # G5395345
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Inside, Outside, Depth and Step Measuring
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.0008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00589045
- Zoro # G5395345
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.96875 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Description
Inch Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.0008 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 1.96875 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- CUSTOM BUILDING PRODUCTS Adhesive Grout For Tile Bright White (TAGWQT)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-1)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (599-579-4)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- Tesa Brown & Sharpe Calipers & Accessories