Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, Range 12 In, Jaw 2.5 In
Mfr # 599-579-12-5-1
Zoro # G6125901
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-579-12-5-1
- Zoro # G6125901
- UPC # 622419275918
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.5 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 2.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- TEKTON 3/8 Inch Drive x 1 in. 6-Point Flare Nut Crowfoot Wrench (WCF15225)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-1)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black (599-579-5)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- Tesa Brown & Sharpe Dial Calipers