Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, Range 0 to 8In, Jaw 1.9In
Mfr # 599-579-8-5-1
Zoro # G7814204
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-579-8-5-1
- Zoro # G7814204
- UPC # 622419275932
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.875 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
The TESA BROWN & SHARPE Dial Caliper has a range of 0 to 8 inches and a jaw depth of 1.875 inches. The dial caliper is shockproof, ensuring its accuracy even when dropped. It has graduations of 0.001 in., an accuracy of +/-0.001 in., and a jaw depth of 1.875 in.. This inch dial caliper has a stainless steel construction for durability and corrosion resistance, making it the perfect tool for tough environments like factories or manufacturing plants. When you need to get accurate measurements with ease, the TESA BROWN & SHARPE Dial Caliper is the ideal choice for your needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- CS UNITEC Non Sparking Groove Joint Pliers, 250mm/10in, Beryllium Copper (EX604-10B)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- FOWLER 0-12" White Machinist Grade Dial Caliper (520087120)
- Tesa Brown & Sharpe Precision Measuring Tools