Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, Range 0 to 8In, Jaw 1.9In
Mfr # 599-579-8-1
Zoro # G9170332
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-579-8-1
- Zoro # G9170332
- UPC # 622419275949
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.875 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Description
Made of stainless steel, the TESA BROWN & SHARPE 599-579-8-1 Dial Caliper is a high quality tool that will not corrode or rust. It features shockproof technology and a jaw depth of 1.875 in. This dial caliper has a range of 0 in to 8 in and comes with 0.001" graduations. Its accuracy is +/-0.001". The silver dial colour makes it easy to read measurements from this inch dial caliper. The TESA BROWN & SHARPE Inch Dial Caliper is the reliable tool you can count on for accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 8mm (80446)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- KNIPEX Crimping Pliers for Insulated and Non-In (97 52 38)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black (599-579-5)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- Tesa Brown & Sharpe Calipers & Accessories