Shop All Dial Calipers
Tesa Brown & Sharpe
Dial Caliper, 12 In, 0.001 In Grad, White
Mfr # 599-579-12-1
Zoro # G3433342
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Inside, Outside, Depth, and Step Measurement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-579-12-1
- Zoro # G3433342
- UPC # 622419275925
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.5 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
If you are looking for a high-quality, accurate tool, the TESA BROWN & SHARPE 599-579-12-1 Dial Caliper is just what you need. The caliper has a 0.001 in graduation with an accuracy of +/-0.001 in. It also has inside, outside, depth and step measurements that give you the ability to measure parts that are up to 12 in long. With stainless steel construction and a silver dial color, this tool is both durable and easy to read. This TESA BROWN & SHARPE Dial Caliper is designed for professionals who demand quality from their tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, Black (599-579-5)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- STARRETT Dial Caliper w/Case, Fractional, 6 In (1202F-6)
- Tesa Brown & Sharpe Calipers & Accessories