Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Contact Point, M1.7x4 Thread Size, Chrome
Mfr # 74.111489
Zoro # G8578744
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Dia. (In.) 0.080
- Construction Chrome
- For Use With Dial Test Indicator
- Thread Size M1.7 x 4
- Includes Measuring Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.111489
- Zoro # G8578744
- UPC # 622419416953
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Rod Dia. (In.) | 0.080 |
Thread Size | M1.7 x 4 |
Overall Length (In.) | 1/4 |
Overall Length | 0.812 in |
Stem Thread Size | M1.7 x 4.00 |
Stem Dia. | 0.08 in |
Contact Point Thread Size | M1.6 |
Contact Point Tip Length | .812 in |
Contact Point Tip Diameter | 0.080 in |
Details
Item | Dial Test Indicator Stylus |
Construction | Chrome |
For Use With | Dial Test Indicator |
Includes | Measuring Insert |
Finish | Silver |
Features | Measuring Insert |
Contact Point Material | Chrome |
Contact Point Shape | Ball |
Case Type | Pouch |
Compatible with Manufacturer Model No. | 312 series |
Number of Pieces | 1 |
Includes Case | Yes |
Description
Dial Test Indicator Stylus, Case Type Pouch, Compatible with Brand and Series INTERAPID, Compatible with Manufacturer Model No. 312 series, Contact Point Material Chrome, Contact Point Shape Ball, Contact Point Thread Size M1.6, For Use With Dial Test Indicator, Includes Measuring Insert, Includes Case Yes, Number of Pieces 1, Overall Length 0.812 in, Stem Dia. 0.08 in, Stem Thread Size M1.7 x 4.00, Contact Point Tip Diameter 0.080 in, Contact Point Tip Length .812 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- PROSKIT Professional Crimper/Cutter/Stripper Mod (CP-376K)
- DRILL AMERICA #60x12" HSS Aircraft Extension Drill Bit (DWDA/CX1260)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- TESA BROWN & SHARPE Collet Clamp, 9/16-18, For AGD Indicators (599-8940)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- HHIP Universal Test Indicator Holder (4401-0401)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands