Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Contact Point, M1.6 Thread Size, Carbide
Mfr # 74.107899
Zoro # G8578717
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Dia. (In.) 0.080
- Includes Measuring Insert
- For Use With Dial Test Indicator
- Thread Size M1.6
- Overall Length (In.) 43/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 74.107899
- Zoro # G8578717
- UPC # 622419416601
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Dimensions
Rod Dia. (In.) | 0.080 |
Thread Size | M1.6 |
Overall Length (In.) | 43/64 |
Stem Dia. | 0.08 in |
Stem Thread Size | M1.6 |
Overall Length | 0.65 in |
Contact Point Thread Size | M1.6 |
Contact Point Tip Length | 0.650 in |
Contact Point Tip Diameter | 0.080 in |
Details
Item | Dial Test Indicator Stylus |
Includes | Measuring Insert |
For Use With | Dial Test Indicator |
Finish | Silver |
Construction | Carbide |
Features | Measuring Insert |
Number of Pieces | 1 |
Contact Point Shape | Ball |
Contact Point Material | Carbide |
Compatible with Manufacturer Model No. | 312 series |
Includes Case | Yes |
Case Type | Pouch |
Description
Dial Test Indicator Stylus, Case Type Pouch, Compatible with Brand and Series INTERAPID, Compatible with Manufacturer Model No. 312 series, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6, For Use With Dial Test Indicator, Includes Measuring Insert, Includes Case Yes, Number of Pieces 1, Overall Length 0.65 in, Stem Dia. 0.08 in, Stem Thread Size M1.6, Contact Point Tip Diameter 0.080 in, Contact Point Tip Length 0.650 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- NOGA Magnetic Base, 25" L, 0.800" Rod dia, Steel (MA61003)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands