Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Contact Point, Carbide, 1/2 x 0.015 In
Mfr # 599-7030-15
Zoro # G2430687
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rod Dia. (In.) 0.015
- Overall Length (In.) 1/2
- Thread Size M1.4-0.3
- For Use With Dial Test Indicator
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7030-15
- Zoro # G2430687
- UPC # 622419457024
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Rod Dia. (In.) | 0.015 |
Overall Length (In.) | 1/2 |
Thread Size | M1.4-0.3 |
Stem Dia. | 0.015 in |
Contact Point Tip Diameter | 1/64 in |
Contact Point Thread Size | M1.4 x 0.3 |
Contact Point Tip Length | .5 in |
Overall Length | 0.5 in |
Stem Thread Size | M1.4 x 0.3 |
Details
Item | Dial Test Indicator Stylus |
For Use With | Dial Test Indicator |
Finish | Natural |
Construction | Carbide |
Includes | Measuring Insert |
Compatible with Manufacturer Model No. | 599-7021, 7022, 7024, 7029, 7030, 7031, 7032, 7033, 7037, 7038 |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
Includes Case | Yes |
Case Type | Pouch |
Number of Pieces | 1 |
Description
When you need to attach a dial test indicator stylus to your tool, this TESA BROWN & SHARPE 599-7030-15 Contact Point is the perfect choice. It is designed for compatibility with all of the manufacturer's model numbers. This 1/2 x 0.015 in. contact point has a thread size of M1.4-0.3 and comes complete with a stem diameter of 1/64 in.. The 1/64 in. contact point tip diameter and 1/2 in. contact point tip length make it easy to get into tight spaces without sacrificing accuracy or control while working on your project. This carbide stylus is made from natural materials and has a rod diameter of 0.015 in.. When you need to quickly mount your dial test indicator onto your tool, this TESA BROWN & SHARPE 599-7030-15 Contact Point will help ensure that you get accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG (J4993CG)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- CENTRAL TOOLS BASE MAG 516 DIA (CEN6415)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories