Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Combination Square Clamp Screw Assembly
Mfr # 599-9400-1058
Zoro # G2262915
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Combination Square
- Construction Steel
- Head Type Square
- Compatible Square Type Combination Squares
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-9400-1058
- Zoro # G2262915
- UPC # 622419516974
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 1/4 in |
Compatible Blade Width | 3/32 in |
Compatible Blade Length | 12 in |
Details
Item | Clamp Screw Assembly |
For Use With | Combination Square |
Construction | Steel |
Head Type | Square |
Compatible Square Type | Combination Squares |
Color | Black |
Compatible with Manufacturer Model Number | 599-9400-1009, 599-9400-2009, 599-9438-3109-1 |
Compatible Manufacturer Part Number | 599-9400-1009, 599-9400-2009, 599-9438-3109-1 |
Compatible Manufacturer Model Number | 599-9400-1009, 599-9400-2009, 599-9438-3109-1 |
For Use with Mfr. Model Number | 599-9400-1009, 599-9400-2009, 599-9438-3109-1 |
For Use With Mfr. Model Number | 599-9400-1009, 599-9400-2009, 599-9438-3109-1 |
Description
Clamp Screw Assembly, Compatible with Manufacturer Model Number 599-9400-1009, 599-9400-2009, 599-9438-3109-1, Compatible with Grainger Part Number 216EW8, 240VY7, 5RCJ6, Head Type Square, Finish Not Applicable, Compatible Blade Length 12 in, Compatible Square Type Combination Squares, Product Type Clamp Screw Assembly, Color Black, Compatible Blade Width 3/32 in, Overall Length 1 1/2 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240H-T500)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KO-KEN Socket 5.5mm 6 Point 14mm Z-series 1/4 Sq. Drive (2400MZ-5.5)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- Tesa Brown & Sharpe Precision Measuring Tools