Shop All Center Punches
Tesa Brown & Sharpe
Center Punch, 4inL, 1/2in dia, Adjustable
Mfr # 599-771-2
Zoro # G8578771
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 4 in
- Adjustable Yes
- Number of Pieces 1
- Blow Force Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-771-2
- Zoro # G8578771
- UPC # 622419445793
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 4 in |
Taper Length | 3/8 in |
Shank Width/Diameter | 1/2 in |
Overall Length | 4 in |
Shank Diameter | 1/2 in |
Description
If you need to mark a specific point on metal, the TESA BROWN & SHARPE Center Punch is an essential tool. It has a black finish and adjustable blow force. This center punch is made of durable steel and has an adjustable point for easy marking. Its length measures 4 in., with an overall length of 4 1/2 in. The diameter of this center punch is 1/2 in., and it comes with a 0.0001" inch graduation unit. The TESA BROWN & SHARPE Center Punch is an excellent tool for ensuring accuracy when marking metal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 7MM HEX DRIVER IM (GP2907M)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- TESA BROWN & SHARPE Pin Punch, Length 8 In, Diameter .250 In (599-768-4)
- TESA BROWN & SHARPE Plunger Realease Magnet, 6 In L (599-773)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- GREENLEE PUNCH PUSHBUTTON 22.5MM (KP-PB22)
- GREENLEE PUNCH UNIT ASSY RD .500 730 (730-1/2)
- MALCO TNP3S Small Trim Nail Punch, PK 2 (2PK-TNP3S)
- GREENLEE PUNCH 1/2IN CONDUIT 744 SC (28154)
- Tesa Brown & Sharpe Cutting and Shaping Tools