Shop All Feeler Gauges
Tesa Brown & Sharpe
Center Gauge
Mfr # 32.10802
Zoro # G5400841
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coupled With The TESATRONIC TT10 Display, The Whole Set Becomes A Ultraportable Solution
- Operation Type Lever
- Probe Length 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 32.10802
- Zoro # G5400841
- Country of Origin Switzerland
- Category Feeler Gauges
Dimensions
Probe Length | 90 mm |
Details
Item | Lever-Style Inductive Probe with Cable |
For Use With | Coupled With The TESATRONIC TT10 Display, The Whole Set Becomes A Ultraportable Solution |
Operation Type | Lever |
Description
Lever-Style Inductive Probe with Cable, Operation Type Lever, Probe Length 90 mm, For Use With Coupled With The TESATRONIC TT10 Display, The Whole Set Becomes A Ultraportable Solution
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- DWYER INSTRUMENTS Ultrasonic Thickness Gage, Ultrasonic Thickness Gage (UTG)
- KNIPEX 5 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 03 125)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- Tesa Brown & Sharpe Precision Measuring Tools