Tesa Brown & Sharpe

Brown & Sharpe 599-323-627 6 in. Series Chrome Finish Tempered Steel Rule


product price: $33.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Series Chrome Finish Tempered Steel Rule

Features
  • Precision ruler with inches and millimeter graduation to measure in carpentry, carpentry, and machining
  • Graduations vary by model and include millimeters and half on one side
  • 100ths and 10ths, 10ths and 50ths, or 32 NDS and 64ths of an inch on the reverse
  • Spring-tempered stainless steel body construction is fully flexible for durability and flexibility
  • Chrome plated finish reduces glare and rust resistant
Specifications
  • Size: 6 in.
  • Width: 12.7 mm
  • Material: Chrome Finish Tempered Steel
  • Item Depth: 0.4 Millimeters
  • Material: Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.