Shop All Precision Measuring Accessories
This Product is Discontinued
Tesa Brown & Sharpe
Battery Charger, Wireless (Discontinued)
Mfr # 04760096
Zoro # G9509857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wireless
- Depth (In.) 1
- Power Source Accumulator Li-Ion, 3.7V, 550 mAh
- Dia. (In.) 2.000
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04760096
- Zoro # G9509857
- Country of Origin Switzerland
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 1 |
Dia. (In.) | 2.000 |
Width (In.) | 4 |
Length (In.) | 4 |
Height (In.) | 2 |
Size | 4.25 in x 3.375 in x 2.25 in |
Details
Item | Inductive Probe Battery Charger |
Type | Wireless |
Power Source | Accumulator Li-Ion, 3.7V, 550 mAh |
For Use With | TWIN TLC |
Application | Metal Working/Manufacturing |
Compatible with Manufacturer Model No. | Sharpe, TESA Brown |
Description
Inductive Probe Battery Charger, Compatible with Brand and Series TESA Brown & Sharpe TWIN TLC, Compatible with Manufacturer Model No. Sharpe, TESA Brown, For Use With TWIN TLC, Size 4.25 in x 3.375 in x 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.