Shop All Height Gauges
Tesa Brown & Sharpe
Barrel-Shaped Probe Insert, 2.2mm Dia.
Mfr # 599-1011-206
Zoro # G3014527
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2.2mm Dia. Tungsten Carbide Tip
- For Use With Height Gauges
- Scriber Material Carbide
- Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-1011-206
- Zoro # G3014527
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Barrel-Shaped Probe Insert |
Features | 2.2mm Dia. Tungsten Carbide Tip |
For Use With | Height Gauges |
Scriber Material | Carbide |
Compatible with Manufacturer Model No. | MICRO-HITE, TESA-HITE |
Description
Barrel-Shaped Probe Insert, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Crimper Adapter Kit (S03289)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- HUSQVARNA GUIDE, RIP MS (589423501)
- DEWALT Diamond Saw Blades (DW47444)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- Tesa Brown & Sharpe Precision Measuring Tools