Shop All Height Gauges
Tesa Brown & Sharpe
Ball Tip Probe Insert, 2mm
Mfr # 00760229
Zoro # G9078002
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Hard Metal
- For Use With Height Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760229
- Zoro # G9078002
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Ball Tip Probe Insert |
Construction | Hard Metal |
Features | 2mm Dia. Tungsten Carbide Ball Tip |
For Use With | Height Gauges |
Description
The TESA BROWN & SHARPE 00760229 Ball Tip Probe Insert is a unique tool for measuring the depth of holes, recesses and other indentations. The 2mm tungsten carbide ball tip on this probe insert is designed to provide long-lasting durability. The TESA BROWN & SHARPE 00760229 Ball Tip Probe Insert will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.88"L, GP Phenolic (3035AX)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- Tesa Brown & Sharpe Precision Gauges & Accessories