Shop All Height Gauges
Tesa Brown & Sharpe
Ball Tip Probe, 3mm Dia.
Mfr # 599-1011-223
Zoro # G3014518
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Height Gauges
- Features 3mm Dia. Tungsten Carbide Ball Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-1011-223
- Zoro # G3014518
- UPC # 094726227063
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Ball Tip Probe |
For Use With | Height Gauges |
Features | 3mm Dia. Tungsten Carbide Ball Tip |
Description
Ball Tip Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #9 (11039)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- Tesa Brown & Sharpe Precision Measuring Tools