Shop All Surface Tester Accessories
Tesa Brown & Sharpe
Axial Probe, For 8mm Probe
Mfr # 599-982-10
Zoro # G6286618
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (In.) 3.60 L x 0.33 W
- For Use With 8mm Probe
- Probe Tip Radius 8 micron
- Material Nickel Plated Housing and Stainless Steel Measuring Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-982-10
- Zoro # G6286618
- UPC # 622419447520
- Country of Origin Switzerland
- Category Surface Tester Accessories
Dimensions
Dimensions (In.) | 3.60 L x 0.33 W |
Probe Tip Radius | 8 micron |
Details
Item | Axial Probe |
For Use With | 8mm Probe |
Material | Nickel Plated Housing and Stainless Steel Measuring Bolt |
Description
Axial Probe, Probe Tip Radius 8 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Standard Roughness Specimen (178-602)
- INSIZE Surface Specimen Set (ISR-CSE130)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- MAHR Inductive Probe, 0.078 D x 0.826 L (5313180)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- Tesa Brown & Sharpe Surface Tester Accessories