Shop All Parallels
Tesa Brown & Sharpe
Adjustable Parallel Set, 3/8 to 2-1/4"
Mfr # 599-673-20
Zoro # G0652976
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pairs 6
- Measuring Range (In.) 3/8 to 2-1/4
- Length (In.) 1 3/4 to 5 1/16
- Width (In.) 9/32 in
- Includes Plastic Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-673-20
- Zoro # G0652976
- UPC # 622419445168
- Country of Origin China
- Category Parallels
Dimensions
Length (In.) | 1 3/4 to 5 1/16 |
Width (In.) | 9/32 in |
Details
Item | Adjustable Parallel Set |
Number of Pairs | 6 |
Measuring Range (In.) | 3/8 to 2-1/4 |
Includes | Plastic Pouch |
Description
Adjustable Parallel Set, Number of Pairs 6, Includes Plastic Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- FIRST AID ONLY Tweezer, SS, Silver, 3" (FAE6019)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792866)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- Tesa Brown & Sharpe Set Up & Alignment Tools