Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
Adaptor Cable, U/W SUB-D9P RS232/TLC
Mfr # 04760179
Zoro # G0930025
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TESA TLC Bluetooth
- Output End Connection Type SUB-D9P RS232/TLC
- Brand and Series Tesa TLC
- Number of Pieces 1
- Instrument Connection Type SUB-D9P/RS232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04760179
- Zoro # G0930025
- Country of Origin France
- Category Precision Measuring Accessories
Details
Item | TLC Adaptor Cable |
For Use With | TESA TLC Bluetooth |
Output End Connection Type | SUB-D9P RS232/TLC |
Brand and Series | Tesa TLC |
Number of Pieces | 1 |
Instrument Connection Type | SUB-D9P/RS232 |
Transmission Protocol | Bluetooth |
Compatible Receiver Model Number | TLC-BLE |
Compatible Output Devices | Connects wireless to tool through Sub-D 9p RS232 |
Compatible Software Package | TESA Data-Viewer |
Compatible Transmitter Model Number | 04760185 |
For Instrument manufacturer Model Number | TESA Measuring Tools with Output |
Communication Range | 12 m |
Number of Channels | 8 |
Description
TLC Adaptor Cable, Brand and Series Tesa TLC, Communication Range 12 m, Compatible Receiver Model Number TLC-BLE, Compatible Transmitter Model Number 04760185, For Instrument manufacturer Model Number TESA Measuring Tools with Output, For Use With TESA TLC Bluetooth, Number of Channels 8, Output End Connection Type SUB-D9P RS232/TLC, Transmission Protocol Bluetooth, Compatible Software Package TESA Data-Viewer, Instrument Connection Type SUB-D9P/RS232, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- MAG-MATE Telescoping Glass Inspection Mirror 3pcs (301-306-315G240)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- Tesa Brown & Sharpe Set Up & Alignment Tools