Shop All Packing Tapes
This Product is Discontinued
Tesa
319 Performance Grade Filament Strapping Tape, 1" x 60 yds, Clear (Discontinued)
Mfr # 53319-00006-00
Zoro # G4056569
This Product is Discontinued
Key Features
- Color Clear
- Material Plastic
- Tensile Strength 155 lb/in
- Length 60 yds
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa
- MFR # 53319-00006-00
- Zoro # G4056569
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 60 yds |
Width | 1" |
Details
Color | Clear |
Material | Plastic |
Tensile Strength | 155 lb/in |
Thickness | 4.4 mil |
Tape Paper Weight | 0.35 lbs |
Description
tesa® 319 Performance Grade Filament Strapping Tape, 1" x 60 yds, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.