Shop All Mugs & Tumblers
Tervis Tumbler
Tervis 8053148 20 oz Chicago Cubs Double Wall Tumbler
Mfr # 8053148
Zoro # G403754897
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tervis Tumbler
- MFR # 8053148
- Zoro # G403754897
- UPC # 193355174233
- Country of Origin China
- Category Mugs & Tumblers
Description
This double-walled tumbler offers all the benefits of stainless steel and can be enjoyed with legendary and beloved exclusive Tervis designs.
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Features- 20 oz Chicago Cubs Double Wall Tumbler
- Reliable and durable products
- Easy to use and convenient designs
- Capacity: 20 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERCORP Test Kit, Fryer Oil , 2-Color (FC-3017-B)
- JADE RANGE Burner Valve For - Part# 441100000 (441100000)
- MILWAUKEES Milwaukee Kosher Baby Dill Pickle 32 Fl oz., PK12 (5410017300)
- HOBART Relay (87714-42-1)
- TERVIS TUMBLER 30 oz Acid Wash Tie Dye Blue/White BPA Free Double Wall Tumbler (1388901)
- TERVIS TUMBLER NFL 24 oz Arizona Cardinals Multicolored BPA Free Tumbler with Lid (1325564)
- TERVIS TUMBLER MLB 20 oz Los Angeles Dodgers Multicolored BPA Free Tumbler with Lid (1341596)
- TERVIS TUMBLER 24 oz Kansas State University Tradition Black/Clear BPA Free Insulated Tumbler with Travel Li (1371132)
- TERVIS TUMBLER Tervis Black BPA Free Tumbler Lid (1028395)
- TERVIS TUMBLER NFL 20 oz New Orleans Saints Multicolored BPA Free Double Wall Tumbler (1323185)
- MICKEY MOUSE 11 oz Disney Minnie Mouse Dress Polka Dots Mug with Spoon (809354)
- Tervis Tumbler Mugs & Tumblers