Shop All Mugs & Tumblers
Tervis Tumbler
Tervis 6027346 24 oz University of North Carolina Traditional Double Wall Tumbler Multicolor
Mfr # 6027346
Zoro # G303754843
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tervis Tumbler
- MFR # 6027346
- Zoro # G303754843
- UPC # 193355184775
- Country of Origin China
- Category Mugs & Tumblers
Description
Keep your drink as warm or cold for as long as it takes to enjoy it with these classic insulated tumblers.
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Features- 24 oz University of North Carolina Traditional Double Wall Tumbler Multicolor
- Reliable and durable products
- Easy to use and convenient designs
- Capacity: 24 oz
- Material: Tritan
- BPA Free: Yes
- Dishwasher Safe: Yes
- Microwave Safe: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, White, Predrilled w Drain Hose Adapter (WMSP-1Drl)
- PERFORMANCE TOOL Transmission Drain Adapter Pan (W54281)
- NESTLE Nesquik Strawberry Syrup 22 oz. Bottle, PK6 (00028000489281U)
- PITCO Clean Out Rod (A3301001)
- TERVIS TUMBLER 30 oz Acid Wash Tie Dye Blue/White BPA Free Double Wall Tumbler (1388901)
- TERVIS TUMBLER MLB 20 oz Colorado Rockies Multicolored BPA Free Tumbler with Lid (1341592)
- TERVIS TUMBLER 24 oz Kansas State University Tradition Black/Clear BPA Free Insulated Tumbler with Travel Li (1371132)
- TERVIS TUMBLER NFL 24 oz Dallas Cowboys Multicolored BPA Free Tumbler with Lid (1323174)
- TERVIS TUMBLER NFL 24 oz Arizona Cardinals Multicolored BPA Free Tumbler with Lid (1325564)
- TERVIS TUMBLER 16 oz Blue/Clear BPA Free Insulated Tumbler (1310655)
- LOGO BRANDS Tennessee Freezer Mug (217-P16FM)
- Tervis Tumbler Mugs & Tumblers