Shop All Mugs & Tumblers
Tervis
20 oz Stainless Steel Tumbler Butterfly
Mfr # 1368360
Zoro # G609763105
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Butterfly
- Height 7.05 in.
- Width 3.57 in.
- Capacity 20 oz.
- Empty Weight 0.86 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tervis
- MFR # 1368360
- Zoro # G609763105
- UPC # 193355322962
- Country of Origin United States
- Category Mugs & Tumblers
Dimensions
Height | 7.05 in. |
Width | 3.57 in. |
Details
Color | Butterfly |
Capacity | 20 oz. |
Empty Weight | 0.86 lbs. |
Description
20 oz Stainless Steel Tumbler Butterfly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE CAP Liquid Cake Shortening White Cap 38lbs (40016WCP)
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- APPLE LEAF Apple Leaf Applesauce #10 Can, PK6 (FFASR8100APL01)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- TERVIS NFL 20 oz Indianapolis Colts Multicolored BPA Free Double Wall Tumbler (1368854)
- OLAFS ALE HOUSE Tankherd Bovine Horn Mug 20oz (GH2101MUG)
- LOGO BRANDS Utah Jazz 14oz Relief Mug (729-C14RM)
- LOGO BRANDS Notre Dame 30oz Flipside Powder Coat Tumbler (190-S30PT-34)
- LOGO BRANDS Kansas City Chiefs 15oz Stripe Mug (616-C15SM)
- LOGO BRANDS NY Giants 20oz Gameday Stainless Steel Tumbler (621-S20T-1)
- LOGO BRANDS Baltimore Ravens 20oz Colorblock Stainless Tumbler (603-S20T-11)
- Tervis Mugs & Tumblers