Shop All Idler Pulleys
Terre Products
Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel
Mfr # 31325100D
Zoro # G502487245
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.12"
- Length through Bore (In.) 1.043"
- Bearings 0.669"
- For Use With Compatible with Toro TimeCutter models: MX3450, MX4250, MX4260, SS3200, SS3216, SS4216, SS5000, SS5035, SS5060, SW3200, SW4200, Z8-44Z, Z380, Z480, Z4200, Z5020, ZS3200S, ZS4200, ZS4200S, ZS4200TF, ZS5000T, ZX480; Exmark models: 42" Quest, 42" Quest E Series, 48" Ques, 50" Quest E Series, 50" Quest S Series, 54" Quest E Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 31325100D
- Zoro # G502487245
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.12" |
Length through Bore (In.) | 1.043" |
Details
Item | Pulley |
Bearings | 0.669" |
For Use With | Compatible with Toro TimeCutter models: MX3450, MX4250, MX4260, SS3200, SS3216, SS4216, SS5000, SS5035, SS5060, SW3200, SW4200, Z8-44Z, Z380, Z480, Z4200, Z5020, ZS3200S, ZS4200, ZS4200S, ZS4200TF, ZS5000T, ZX480; Exmark models: 42" Quest, 42" Quest E Series, 48" Ques, 50" Quest E Series, 50" Quest S Series, 54" Quest E Series |
Description
Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF CS Z3 (H317400Z3)
- STRAHMAN Hose Premium Wrapped Black 3/4" MNPT x 5/8" Swivel Adapter 50 Ft. (HWS050BBLACK)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- TERRE PRODUCTS Toro 701231 Exmark 701231 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391410)
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- TERRE PRODUCTS Replacement Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325125C)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- TERRE PRODUCTS Toro 1-603805 Exmark 1-603805 V-Groove Idler Pulley - 5'' Dia.- 17mm Bore - Steel (35506067)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 3/8'' Bore - Steel (35309038A)
- MTD Pulley-Flat Idler (756-04511B)
- Terre Products Pulleys & Sheaves