Shop All Idler Pulleys
Terre Products
John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel
Mfr # 31450122
Zoro # G602487251
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.26"
- Bearings 0.669"
- Length through Bore (In.) 0.4724"
- For Use With Compatible with John Deere 190C, D170, G110, LA150, LA175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 31450122
- Zoro # G602487251
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.26" |
Length through Bore (In.) | 0.4724" |
Details
Item | Pulley |
Bearings | 0.669" |
For Use With | Compatible with John Deere 190C, D170, G110, LA150, LA175 |
Description
John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40BS14H X 3/4)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- TERRE PRODUCTS Toro 1-603805 Exmark 1-603805 V-Groove Idler Pulley - 5'' Dia.- 17mm Bore - Steel (35506067)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- Terre Products Pulleys & Sheaves