Shop All Idler Pulleys
Terre Products
Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel
Mfr # 31450115A
Zoro # G602487275
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.37"
- Length through Bore (In.) 1.38495"
- Bearings 0.787"
- For Use With Craftsman, Poulan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 31450115A
- Zoro # G602487275
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.37" |
Length through Bore (In.) | 1.38495" |
Details
Item | Pulley |
Bearings | 0.787" |
For Use With | Craftsman, Poulan |
Description
Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Connector L-PK-3 (L-PK-3)
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- A.O. SMITH Century FSE1036SV1, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM (FSE1036SV1)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- TERRE PRODUCTS Toro 701231 Exmark 701231 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391410)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- MTD Pulley-Idler V (756-0616)
- Terre Products Pulleys & Sheaves