Shop All Idler Pulleys
Terre Products
Ferris 5021976 Flat Idler Pulley - 6'' Flat Dia. - 1/2'' Bore - Steel
Mfr # 31600100
Zoro # G102487249
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6.75"
- For Use With Direct OEM replacement part: Ferris 5021976, 5102831, 5103800, 5600184; Direct OEM replacement part: Simplicity 5021976 ; Snapper 5021976, 5103800YP, 5600184, 5600184SM; Compatible with the following models: Ferris 5900500, 5900708, 5900781, 5900783, 5900941, 5900943, 5900933
- Bearings 0.669"
- Length through Bore (In.) 0.736"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 31600100
- Zoro # G102487249
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 6.75" |
Length through Bore (In.) | 0.736" |
Details
Item | Pulley |
For Use With | Direct OEM replacement part: Ferris 5021976, 5102831, 5103800, 5600184; Direct OEM replacement part: Simplicity 5021976 ; Snapper 5021976, 5103800YP, 5600184, 5600184SM; Compatible with the following models: Ferris 5900500, 5900708, 5900781, 5900783, 5900941, 5900943, 5900933 |
Bearings | 0.669" |
Description
Ferris 5021976 Flat Idler Pulley - 6'' Flat Dia. - 1/2'' Bore - Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Motor Kit (637397)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03554, Return Line, 10 micron, Outside-In (MF0062273)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- TERRE PRODUCTS John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel (31450122)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325100)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 3/8'' Bore - Steel (35309038A)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- Terre Products Pulleys & Sheaves