Shop All Lawn Mower Blades & Attachments
Terre Products
Blade Adapter
Mfr # 4028398
Zoro # G602488296
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Fits MTD models: 12AGA25S711, 12AGB2JZ704, 12AVA29Q590, 12AVB2M7059, 12AVB2BV766, 12AGB2S6701, 12AVA21B599, 12ABB22J756, 12AVB2AQ711, 12AVB2A3711, 12AVB26M011, 12AVB2RQ719, 12AGA2A6711, 12AVA29Q711, 12ABB22J799, 12ABB2M5709, 12AVB2BV711, 12ABB22J709, 12AGB25P799, 12AVB2A3766, 12AGA2BJ711, 12AVB22J766, 12BGB25P799, 12AVB2M5766, 12BVB25V799, 12AGA25S011, 12AVB15R799, 12AVB22J701, 12AVB26N211, 12ABB22J710, 12AVB26N704, 12BVB1BB799, 12AGA2M6766, 12AVB2M7004, 12A-M2MR766, 12AGB2S6001, 12AGB2JA004, 12AVB2AQ715, 12AVA2M5766, 12ABB2M5756, 12AGA2MT766, 12AVB2K9095, 12AVB26M066, 12AGA25S066, 12AVB26M004, 12AVB29V897, 12AVA29Q766, 12AVB29Q897, 12AVB2BG704, 12AGB26G704, 12AVB2A3721, 12AVB2J1704, 12AGA2BJ066
- Overall Height 2.85
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 4028398
- Zoro # G602488296
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Height | 2.85 |
Details
Item | Mower Blade Adapter |
Material | Steel |
For Use With | Fits MTD models: 12AGA25S711, 12AGB2JZ704, 12AVA29Q590, 12AVB2M7059, 12AVB2BV766, 12AGB2S6701, 12AVA21B599, 12ABB22J756, 12AVB2AQ711, 12AVB2A3711, 12AVB26M011, 12AVB2RQ719, 12AGA2A6711, 12AVA29Q711, 12ABB22J799, 12ABB2M5709, 12AVB2BV711, 12ABB22J709, 12AGB25P799, 12AVB2A3766, 12AGA2BJ711, 12AVB22J766, 12BGB25P799, 12AVB2M5766, 12BVB25V799, 12AGA25S011, 12AVB15R799, 12AVB22J701, 12AVB26N211, 12ABB22J710, 12AVB26N704, 12BVB1BB799, 12AGA2M6766, 12AVB2M7004, 12A-M2MR766, 12AGB2S6001, 12AGB2JA004, 12AVB2AQ715, 12AVA2M5766, 12ABB2M5756, 12AGA2MT766, 12AVB2K9095, 12AVB26M066, 12AGA25S066, 12AVB26M004, 12AVB29V897, 12AVA29Q766, 12AVB29Q897, 12AVB2BG704, 12AGB26G704, 12AVB2A3721, 12AVB2J1704, 12AGA2BJ066 |
Color | silver |
Description
Blade Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Piston Pump Repair Kit (6-8180)
- MTD Cable-Speed Select (746-04228A)
- AKRO-MILS Nursery Container (NRT0T1G3G18)
- STENS 3/32 In. I.D. X 3/16 In. O.D. Trueblue Fuel Line (115-508)
- TERRE PRODUCTS MTD CUB CADET TROY-BILT 942-04290 BLADE SET FOR 46" DECK (41-MTD-23-0021)
- TERRE PRODUCTS Blade Adapter (4028388)
- TERRE PRODUCTS Bunton PL7329 Blade for 32" Deck (41-MTD-23-0020)
- OREGON Mower Blade (91-917)
- MTD Blade-19.38 3-Im (942-0610A)
- OREGON Oregon Mulching Blade, Gator G6, 21-9/16" (391-612)
- OREGON Lawn Mower Blade, 17-1/2" for Toro (794-059)
- Terre Products Lawn Mowers & Accessories