Shop All Lawn Mower Blades & Attachments
Terre Products
Blade Adapter
Mfr # 4028388
Zoro # G702488295
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With COMPATIBLE MODELS INCLUDE: Murray 12B-A0BE758 (2016), 12A-A03Z758 (2014), 12A-A03Z758 (2015), Yard Man 12A-B29Q701 (2011), 12AEB2JA001 (2011), 12AEB2JZ701 (2013), 12AEB2JZ701 (2012), 12AEB2JZ001 (2013), 12A-A1M9001 (2012), Yard Machines 12A-A04A000 (2011), 12A-A14O029 (2011), 12A-A14X229 (2011), 12A-A03M700 (2013), 12A-A03M700 (2012), 12A-A0BE700 (2014), 12A-A13K729 (2013), 12A-A13K729 (2014), 12A-A13K729 (2012), 12A-A1BA729 (2014), 12A-A13J029 (2012), 12A-A13K229 (2012), MTD 12A-A1JC006 (2011)
- Overall Height 2.85"
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terre Products
- MFR # 4028388
- Zoro # G702488295
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Height | 2.85" |
Details
Item | Mower Blade Adapter |
Material | Steel |
For Use With | COMPATIBLE MODELS INCLUDE: Murray 12B-A0BE758 (2016), 12A-A03Z758 (2014), 12A-A03Z758 (2015), Yard Man 12A-B29Q701 (2011), 12AEB2JA001 (2011), 12AEB2JZ701 (2013), 12AEB2JZ701 (2012), 12AEB2JZ001 (2013), 12A-A1M9001 (2012), Yard Machines 12A-A04A000 (2011), 12A-A14O029 (2011), 12A-A14X229 (2011), 12A-A03M700 (2013), 12A-A03M700 (2012), 12A-A0BE700 (2014), 12A-A13K729 (2013), 12A-A13K729 (2014), 12A-A13K729 (2012), 12A-A1BA729 (2014), 12A-A13J029 (2012), 12A-A13K229 (2012), MTD 12A-A1JC006 (2011) |
Color | silver |
Description
Blade Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- KOHLER Kit Repair Bowl Replacement (12 757 37-S)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC29)
- PANACEA PRODUCTSRP 2GAL Galv STL WTR Can (84895)
- TERRE PRODUCTS Bunton PL7329 Blade for 32" Deck (41-MTD-23-0020)
- TERRE PRODUCTS Blade Adapter (4028398)
- TERRE PRODUCTS MTD CUB CADET TROY-BILT 942-04290 BLADE SET FOR 46" DECK (41-MTD-23-0021)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS Blades For 44" Deck Cub Cadet Current Models 759-3812 (325-837)
- Terre Products Lawn Mowers & Accessories