Shop All Shower & Bathtub Parts
Terrazzo-Ware
Corner Shower Base 36"x36", Marble Chips
Mfr # SBC-36-2F
Zoro # G1830827
product price: $361.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Rough-In (In.) 37 x 36
- Connection 2 in
- Height (In.) 4 in
- Depth (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terrazzo-Ware
- MFR # SBC-36-2F
- Zoro # G1830827
- UPC # 883232461388
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Depth (In.) | 36 in |
Size (In.) | 36 x 36 |
Width (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 4 in |
Base Width | 36 in |
Base Size | 36 in x 36 in |
Base Depth | 36 in |
Threshold Height | 3 in |
Description
Shower Base, Base Height 4 in, Base Size 36 in x 36 in, Palomino Tan, Drain Connection 2 in, Drain Location Corner, Floor Material Terrazzo, Floor Shape Neo-Angle, Acorn, Rough-In 12 in x 12 in, Integral Threshold Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 11)
- TERRAZZO-WARE Square Shower Base 36"x36", Marble Chips (SBS-36-3F)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-CP)
- SPEAKMAN CDCPT25401-BBZ Lura Diverter Shower Valve Trim (CDCPT25401-BBZ)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- GROHE Thermo Element (47582000)
- KOHLER Levity 1/4 Bath Door 59-3/4 X 57 Tb (706005-L-BL)
- Terrazzo-Ware Shower & Bathtub Parts