Shop All Utility Sinks
Terrazzo-Ware
28 W x 28 L x 12 in H, Terrazzo, Mop Sink
Mfr # TCR-28
Zoro # G6111375
product price: $533.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Material Terrazzo
- Color Tan
- Overall Height 12 in
- Overall Length 28 in
- Bowl Shape Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terrazzo-Ware
- MFR # TCR-28
- Zoro # G6111375
- UPC # 883232461357
- Country of Origin Mexico
- Category Utility Sinks
Dimensions
Overall Height | 12 in |
Overall Length | 28 in |
Bowl Depth | 4 in |
Overall Width | 28 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 24 in x 24 in |
Bowl Length | 24 in |
Bowl Width | 24 in |
Description
Corner Terrazzo Mop Sink, ADA Compliance No, Bowl Depth 4 in, Corner, Bowl Size 24 in x 24 in, Tan, Drain Opening 3 In., Natural Terrazzo, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 28 in, Overall Width 28 in, Terrazzo-Ware, Series TCR, Terrazzo, Sink Type Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300150802)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- B & K UNION GALVANIZED 3"" (511-710BC)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNI01)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink (TRH-242410)
- TERRAZZO-WARE 32 W x 32 L x 12 in H, Terrazzo, Mop Sink (TDF-32-SSC)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24-SSC)
- BK RESOURCES 29.5 in W x 76.1875 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24LS)
- Terrazzo-Ware Utility Sinks