Shop All Handheld Flashlights
This Product is Discontinued
Terralux
No Led 260 lm (Discontinued)
Mfr # TLF-3C2AAEX
Zoro # G7974989
This Product is Discontinued
Key Features
- Maximum Lumens Output 260
- Number of Batteries 2
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terralux
- MFR # TLF-3C2AAEX
- Zoro # G7974989
- UPC # 897058000270
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6" |
Body Dia. | 7/8" |
Details
Maximum Lumens Output | 260 |
Number of Batteries | 2 |
Flashlight Battery Type | Alkaline |
Rechargeable | No |
Run Time on High Setting | 2.5 hr. |
Flashlight Body Material | Aluminum |
Lamp Type | Led |
Lumens | 260/35 |
Item | Flashlight,LED,2AA,220 and 100 Lumens |
Includes | Case; Batteries; Pocket Clip; Wrist Strap |
Description
Flashlight,LED,2AA,220 and 100 Lumens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.