Shop All Lawn & Garden Sprayers
Terraking
12.5 Ft. Precision Boom Deluxe Sprayer
Mfr # 45-0583
Zoro # G512314913
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Terraking
- MFR # 45-0583
- Zoro # G512314913
- UPC # 704138002188
- Country of Origin United States
- Category Lawn & Garden Sprayers
Description
TerraKing 12.5 ft. Precision Boom can be purchased to add to the TerraKing Model 45-0581 45 gal. Deluxe 3-Pt Sprayer or can be a replacement for the boom on the Agri-Fab 45-0590 60 gal. Tow Sprayer. This boom has folding spring hinges designed to breakaway in the event of contact. This will allow for the Boom to fold in on itself if contact is made unlike standard booms if contact is made could break the boom or the sprayer. The boom comes with 5 TeeJet Air Induction Spray Tips that are designed with diaphragm check valves and the boom spray swath can be adjusted to 30 in., 90 in. or 150 in. The TerraKing 12.5 ft. Precision Boom comes with a 3-Year Limited Warranty
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
- HENGS Heng's 90104B Replacement Garnish, 5" Vertical Leg - White (90104B)
- FURRION LIT BLUETOOTH SPEAKER CHARGING (FBS012NCU)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- SAFCO 3 gal Steel Square Wastebasket, Ash Tray, Black (9696BL)
- CHAPIN 32OZ Hand Sprayer (1105)
- CHAPIN 12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length (97902)
- MIRACLE GRO 48 oz Miracle Gro Battery Powered Sprayer Bottle (FO571133)
- CHAPIN 1949 Concrete Opn Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy Steel Tank (1949)
- PROPATION Port Fittings for Sprayer Pump (PR147895)
- XPOWER Battery Powered Rechargeable Brushless DC Motor ULV Cold Fogger (F-18B)
- MASTER MFG 15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSN-01-015A-MM)
- Terraking Lawn Sprayers & Accessories