Shop All Book Bags & Backpacks
Terrain
Rock Canyon External Backpack Frame, Aluminum, Tan
Mfr # 1932
Zoro # G609779441
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 16.5 in
- Color Tan
- Material Aluminum and Polyester
- Overall Length 10 in
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terrain
- MFR # 1932
- Zoro # G609779441
- UPC # 26509020981
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Overall Width | 16.5 in |
Overall Length | 10 in |
Overall Height | 37 in |
Details
Color | Tan |
Material | Aluminum and Polyester |
Description
The Rock Canyon External Pack Frame from Allen is a lightweight, yet heavy-duty, sturdy aluminum frame that allows you to pack out your gear or harvest with ease. The frame is adjustable from 33-inches to 36-inches for increased load capacity, the bottom folding shelf gives you extra support when needed but folds flat for easy storage, and the exterior lashing points quickly secure heavy loads. The contoured frame rests naturally on your back, and the dense foam padded waist belt and shoulder straps with cool mesh backing, plus the chest strap, help keep you comfortable. The pack also features a mesh back support panel for added stability. Lightweight, Yet Heavy-Duty, Sturdy Aluminum Frame Frame Is Adjustable From 33-Inches To 36-Inches Bottom Folding Shelf Gives You Extra Support Dense Foam Padded Waist Belt and Shoulder Straps
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CE278A (CE278A)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- XEROX High-Yield Toner, 12,100 Page-Yield, Black (106R03869)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- EVEREST TRADING Everest BB009-BK 11 in. Messenger Sling Bag (BB009-BK)
- CLAIRE CHASE Claire Chase 608729126300 Jumbo Backpack; Distressed Brown (608729126300)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate (MKF-PU7742CH)
- PAKTEK Paktek 93300 WrenchWrap (93300)
- SAMSONITE ® Wheeled Backpack, 14 x 8 x 21, Black/Charcoal (178961053)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- Terrain Book Bags & Backpacks