Shop All Lamp Crusher Units
Terracycle Regulated Waste
T12 Entry Tube, 48 In
Mfr # 55-488
Zoro # G7598701
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 330-005, 330-010, 333-100-120, 333-200-120, Mfr. No. 330-007
- Material Steel and Plastic
- Includes (1) T12 Entry Tube 48 in
- Type T12 Entry Tube 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Terracycle Regulated Waste
- MFR # 55-488
- Zoro # G7598701
- Country of Origin United States
- Category Lamp Crusher Units
Details
Item | T12 Entry Tube |
For Use With | 330-005, 330-010, 333-100-120, 333-200-120, Mfr. No. 330-007 |
Material | Steel and Plastic |
Includes | (1) T12 Entry Tube 48 in |
Type | T12 Entry Tube 48" |
Description
T12 Entry Tube, For Use With 330-005, 330-010, 333-100-120, 333-200-120, Mfr. No. 330-007, Includes (1) T12 Entry Tube 48 in, Steel and Plastic Material, Description/Special Features -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- ILC Replacement For SATCO S11223 (S11223)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (55-330)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- TERRACYCLE REGULATED WASTE Filter Combo Kit with Spinner Assy (55-131)
- Terracycle Regulated Waste Lamp Crusher Units