Shop All Lamp Crusher Units
Terracycle Regulated Waste
Filter Combo Kit
Mfr # 333-390-SCK
Zoro # G5900273
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 333-200-120
- Material Plastic and Paper, Steel
- Includes (1) HEPA Filter, (1) Spinner Assembly, (2) Filter Cartridges
- Description/Special Features Good for 12 Full Drums
- Type Filter Combo Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terracycle Regulated Waste
- MFR # 333-390-SCK
- Zoro # G5900273
- Country of Origin United States
- Category Lamp Crusher Units
Details
Item | Filter Combo Kit |
For Use With | Mfr. No. 333-200-120 |
Material | Plastic and Paper, Steel |
Includes | (1) HEPA Filter, (1) Spinner Assembly, (2) Filter Cartridges |
Description/Special Features | Good for 12 Full Drums |
Type | Filter Combo Kit |
Description
Filter Combo Kit, For Use With Mfr. No. 333-200-120, Includes (1) HEPA Filter, (1) Spinner Assembly, (2) Filter Cartridges, Plastic and Paper, Steel Material, Description/Special Features Good for 12 Full Drums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Granada Bulb (84635)
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- WALDMANN Replacement Tube (305169020)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (55-330)
- TERRACYCLE REGULATED WASTE Bulb Eater(R)3 Bulb Crusher 3 VRSU Prem. (333-200-120)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- TERRACYCLE REGULATED WASTE Filter Cartridge Kit (333-395-SCK)
- TERRACYCLE REGULATED WASTE Filter Cartridge (333-367)
- Terracycle Regulated Waste Lamp Crusher Units