Shop All Lamp Crusher Units
Terracycle Regulated Waste
Filter Cartridge Kit
Mfr # 333-367-4PK
Zoro # G1454229
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 333-100-120
- Includes (4) Cartridge Filters
- Material Plastic and Paper, Steel
- Type Filter Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terracycle Regulated Waste
- MFR # 333-367-4PK
- Zoro # G1454229
- Country of Origin United States
- Category Lamp Crusher Units
Details
Item | Filter Cartridge Kit |
For Use With | Mfr. No. 333-100-120 |
Includes | (4) Cartridge Filters |
Material | Plastic and Paper, Steel |
Type | Filter Cartridge |
Description
Filter Cartridge Kit, For Use With Mfr. No. 333-100-120, Includes (4) Cartridge Filters, Plastic and Paper, Steel Material
Restrictions
- This item has been restricted from sale in the following states: CT, ME, MN, MO, NH, PA, RI, VT, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Damar 4267b replacement light bulb lamp (4267B DAMAR)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- TERRACYCLE REGULATED WASTE 8-Link CFL Spinner Assembly (055-133)
- TERRACYCLE REGULATED WASTE T12 Entry Tube, 48 In (55-488)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (55-330)
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- Terracycle Regulated Waste Lamp Crusher Units