Shop All Recycling Kits
Terracycle Regulated Waste
Disposable Gloves Box, S
Mfr # CS45-S
Zoro # G4470632
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Depth 11 in
- Length 20 in
- For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
- Restricted Non-Recyclable Material Biodegradable Plant-Based Gloves, Cloth Gloves, Coated Synthetic Gloves, Dipped Synthetic Gloves, Fabric Gloves, Leather Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terracycle Regulated Waste
- MFR # CS45-S
- Zoro # G4470632
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Depth | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Disposable Gloves Box,S |
For Use With | Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves |
Restricted Non-Recyclable Material | Biodegradable Plant-Based Gloves, Cloth Gloves, Coated Synthetic Gloves, Dipped Synthetic Gloves, Fabric Gloves, Leather Gloves |
Description
Disposable Gloves Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- ILC Replacement for Sylvania Fp14/835/eco replacement light bulb lamp, 2PK (FP14/835/ECO SYLVANIA)
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- ILC Replacement for Ottlite Nature`s Sunlite PL 18 Watt replacement light bulb lamp (NATURE`S SUNLITE PL 18 WATT OTTLITE)
- TERRACYCLE REGULATED WASTE U-Bend, HID Lamp, Recycling Box (330-125)
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- TERRACYCLE REGULATED WASTE Lamp, Recycling Box, 8 ft. (440-110-VS)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- RECYCLEPAK LED Lamp Recycling Box, 48"Lx6"Wx6"D (Supply-360)
- Terracycle Regulated Waste Recycling Kits