Shop All Recycling Kits
Terracycle Regulated Waste
Disposable Gloves Box, L
Mfr # CS45-L
Zoro # G4470678
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- Width 15 in
- Depth 15 in
- For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terracycle Regulated Waste
- MFR # CS45-L
- Zoro # G4470678
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 37 in |
Width | 15 in |
Depth | 15 in |
Size- Alpha | L |
Details
Item | Disposable Gloves Box,L |
For Use With | Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves |
Restricted Non-Recyclable Material | Biodegradable Plant-Based Gloves, Cloth Gloves, Coated Synthetic Gloves, Dipped Synthetic Gloves, Fabric Gloves, Leather Gloves |
Description
Disposable Gloves Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 150g40/if 130v replacement light bulb lamp (150G40/IF 130V LIGHT BULB / LAMP)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- TERRACYCLE REGULATED WASTE U-Bend, HID Lamp, Recycling Box (330-125)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, S (CS45-S)
- TERRACYCLE REGULATED WASTE Lamp, Recycling Box, 8 ft. (440-110-VS)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- Terracycle Regulated Waste Recycling Kits