Shop All Coffee & Hot Beverage Dispensers
Terra
Terra TR263-6NF Terra Draft Tower - Stainless Steel - No Flange - Glycol Cooled - 6 Faucets (24 3-8 in. Width)
Mfr # TR263-6NF
Zoro # G504056845
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Terra
- MFR # TR263-6NF
- Zoro # G504056845
- UPC # 747925455699
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Set your bar up the right way with this Terra draft beer tower!.
The elegant, T-shaped design (with smooth-edged, flange-free construction), is made from insulated high-shine stainless steel, guaranteeing that this draft tower is a practical, stylish addition to any bar. Included faucets, shanks, and beer lines for three to six taps make it easy to get it up and running in your bar. Glycol lines are pre-installed and ready to attach to a glycol system for worry-free beer line cooling.
With dependable dispensing and modern good looks, the Terra draft beer tower offers you everything you need for your bar!.
Made of stainless steel.
Fully insulated interior.
Glycol lines installed.
Comes pre-assembled with faucets and shanks.
Overall tower height: 15 1/2”.
Height from bar top to faucet: 12”.
Tower diameter: 3 3/16”.
6 faucet model has 3 7/8” between faucets.
5’ long vinyl product lines are 3/16” inside diameter.
Glycol lines are 3/8” outside diameter copper.
(1) Terra stainless steel draft beer tower.
(1) Mounting hardware.
The elegant, T-shaped design (with smooth-edged, flange-free construction), is made from insulated high-shine stainless steel, guaranteeing that this draft tower is a practical, stylish addition to any bar. Included faucets, shanks, and beer lines for three to six taps make it easy to get it up and running in your bar. Glycol lines are pre-installed and ready to attach to a glycol system for worry-free beer line cooling.
With dependable dispensing and modern good looks, the Terra draft beer tower offers you everything you need for your bar!.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPS AHOY! Chips Ahoy\R\N Cookies - Mini, PK12 (04736)
- DOLE Pineapple Chunks In Syrup 20 oz., PK12 (01462)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- CLEVELAND Control, Water Level (23198)
- TABLECRAFT Beverage Dispenser, 3.5 gal. (N175)
- HADEN ELCTRC TEA KTL BLCK 1.7L (75095)
- BUNN Bunn Coffee Pot 06100.0101 For Bunn - Part# 06100-0101 (06100-0101)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- ROSSETO Mosaic 3 Gal. Coffee Urn with Black Matte Base (LD201)
- CREATIVE WARE Beverage Dispenser 3 Gallon (RM-BEV01)
- BRITA White 6-Cup Water Filter Pitcher (36089)
- Terra Coffee & Hot Beverage Dispensers